Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter 1/4-20UNC
Mfr # C65760
Zoro # G4464232
original price:
$26.39
9% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65760
- Zoro # G4464232
- UPC # 697334657606
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Overall Width | 13/16" |
Size | 1/4" |
Outside Dia. (In.) | 13/16 |
Thread Size | 1/4"-20 |
Overall Length | 13/16 in |
Outside Dia. | 13/16 in |
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- CAPRI TOOLS 1/2 in Drive 22 mm Universal Impact Socket (5-5322)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-10UNC (C65250)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC (C65855)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- Cleveland Round Dies