Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter #10-32UNF
Mfr # C65744
Zoro # G4413017
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C65744
- Zoro # G4413017
- UPC # 697334657446
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16 |
Size | #10 |
Outside Dia. | 13/16 in |
Thread Size | #10-32 |
Overall Length | 13/16 in |
Description
Round Threading Die, Round, Thread Size #10-32, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR2)
- V-8 TOOLS 24MM COMBO WRENCH (V8T91024)
- OX TOOLS Pro Dead Blow Mallet 48oz (OX-P085248)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J07519)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25 (C65813)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1 (C65801)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- Cleveland Round Dies