Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter #10-24UNC
Mfr # C65743
Zoro # G4413001
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C65743
- Zoro # G4413001
- UPC # 697334657439
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16 |
Size | #10 |
Thread Size | #10-24 |
Outside Dia. | 13/16 in |
Overall Length | 13/16 in |
Description
Round Threading Die, Round, Thread Size #10-24, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- KO-KEN Adaptor 5/16 For 5/16H Bit 38mm 3/8 Sq. Drive (3138)
- LEVEL 5 TOOLS Drywall Skimming Blade, 10 (4-910)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 7/16-20UNF (C65829)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- Cleveland Round Dies