Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC
Mfr # C65844
Zoro # G4420787
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65844
- Zoro # G4420787
- UPC # 697334658443
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 1-1/2" |
Outside Dia. (In.) | 1.5 |
Size | 5/16" |
Thread Size | 5/16"-18 |
Overall Length | 1-1/2 in |
Outside Dia. | 1 1/2 in |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 5PK (48-00-5502)
- KLEIN TOOLS Replacement Head for 42-Inch Bolt Cutter (63842)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC (C65855)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5 (C65901)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-18UNF (C65885)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- Cleveland Round Dies