Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC
Mfr # C65855
Zoro # G4413123
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65855
- Zoro # G4413123
- UPC # 697334658559
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Overall Width | 1-1/2" |
Outside Dia. (In.) | 1.5 |
Size | 3/8" |
Overall Length | 1-1/2 in |
Thread Size | 3/8"-16 |
Outside Dia. | 1 1/2 in |
Description
Round Threading Die, Round, Thread Size 3/8 In.-16, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- OLIVER MACHINERY 22 in. Swing Floor Model Drill Press 1.5HP 1Ph (10063.001)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5 (C65901)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472071)
- Cleveland Round Dies