Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length
Mfr # C44522
Zoro # G3710515
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material M2 High Speed Steel
- Cutting Direction Right and Left Hand
- Angle 10 Degrees
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44522
- Zoro # G3710515
- UPC # 697334445227
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 5/8" |
Shank Height | 5/8" |
Radius | Sharp Point |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Details
Style | Square |
Material | M2 High Speed Steel |
Cutting Direction | Right and Left Hand |
Angle | 10 Degrees |
Finish | Uncoated |
Application | General Purpose Work |
Tolerance | 0.005" |
Item | Lathe Tool Blank |
Primary Material Application | Steel, Cast Iron |
Material Grade - Machining | M2 |
Material - Machining | High Speed Steel |
Ground Surface Finish | Ground |
End Angle Type | Non-Beveled |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | P, K |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 5/8 in, Overall Height 5/8 in, Overall Length 4 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Handles Maul Fiberglass 2.5 Lb (34495)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374P2)
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J7446H)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- Cleveland Lathe Tool Square Blanks