Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Square Tool Bit 850 Cleveland 5/16 In x 2-1/2 In Overall Length
Mfr # C44514
Zoro # G3695781
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Width 5/16"
- Shank Height 5/16"
- Angle 10 Degrees
- Application General Purpose Work
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44514
- Zoro # G3695781
- UPC # 697334445142
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Shank Width | 5/16" |
Shank Height | 5/16" |
Radius | Sharp Point |
Overall Length | 2 1/2 in |
Overall Height | 5/16 in |
Overall Width | 5/16 in |
Details
Angle | 10 Degrees |
Application | General Purpose Work |
Item | Lathe Tool Blank |
Material | M2 High Speed Steel |
Finish | Uncoated |
Style | Square |
Cutting Direction | Right and Left Hand |
Tolerance | 0.005" |
Material - Machining | High Speed Steel |
Primary Material Application | Steel, Cast Iron |
End Angle Type | Non-Beveled |
Material Grade - Machining | M2 |
Primary Material Application ISO Code | P, K |
Ground Surface Finish | Ground |
Finish - Machining | Bright (Uncoated) |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 5/16 in, Overall Height 5/16 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length (C44676)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- Cleveland Lathe Tool Square Blanks