Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length
Mfr # C44525
Zoro # G3601647
product price: $63.39
/ea
Sold in multiples of 2 for $126.78
$126.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material M2 High Speed Steel
- Angle 10 Degrees
- Cutting Direction Right and Left Hand
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44525
- Zoro # G3601647
- UPC # 697334445258
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 5 in |
Shank Width | 3/4" |
Shank Height | 3/4" |
Radius | Sharp Point |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Details
Style | Square |
Material | M2 High Speed Steel |
Angle | 10 Degrees |
Cutting Direction | Right and Left Hand |
Finish | Uncoated |
Application | General Purpose Work |
Item | Lathe Tool Blank |
Tolerance | 0.005" |
Finish - Machining | Bright (Uncoated) |
End Angle Type | Non-Beveled |
Primary Material Application | Steel, Cast Iron |
Material - Machining | High Speed Steel |
Material Grade - Machining | M2 |
Ground Surface Finish | Ground |
Primary Material Application ISO Code | P, K |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 3/4 in, Overall Height 3/4 in, Overall Length 5 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- UNIWELD Multi Swage Punch, 6 IN 1 (70006)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets (62805BPTECH)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 5/8X3/4 In x 5 In Overall Length (C44653)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/16 In x 2-1/2 In Overall Length (C44571)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/4 In x 2-1/2 In Overall Length (C44575)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/8 In x 3 In Overall Length (C44547)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- Cleveland Tool Blanks