Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length
Mfr # C44513
Zoro # G3630277
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right and Left Hand
- Angle 10 Degrees
- Shank Height 1/4"
- Application General Purpose Work
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44513
- Zoro # G3630277
- UPC # 697334445135
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Shank Height | 1/4" |
Radius | Sharp Point |
Shank Width | 1/4" |
Overall Length | 2 1/2 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Details
Cutting Direction | Right and Left Hand |
Angle | 10 Degrees |
Application | General Purpose Work |
Material | M2 High Speed Steel |
Tolerance | 0.005" |
Style | Square |
Finish | Uncoated |
Item | Lathe Tool Blank |
Ground Surface Finish | Ground |
Material - Machining | High Speed Steel |
End Angle Type | Non-Beveled |
Primary Material Application ISO Code | P, K |
Primary Material Application | Steel, Cast Iron |
Material Grade - Machining | M2 |
Finish - Machining | Bright (Uncoated) |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 1/4 in, Overall Height 1/4 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- RIDGID Head, Head, Asm S4A (32170)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 5/16 In x 2-1/2 In Overall Length (C44545)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- Cleveland Tool Blanks