Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length
Mfr # C44520
Zoro # G3633743
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Application General Purpose Work
- Cutting Direction Right and Left Hand
- Shank Height 1/2"
- Tolerance 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44520
- Zoro # G3633743
- UPC # 697334445203
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Shank Height | 1/2" |
Shank Width | 1/2" |
Overall Length | 4 in |
Radius | Sharp Point |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Details
Material | M2 High Speed Steel |
Application | General Purpose Work |
Cutting Direction | Right and Left Hand |
Tolerance | 0.005" |
Item | Lathe Tool Blank |
Finish | Uncoated |
Style | Square |
Angle | 10 Degrees |
Material Grade - Machining | M2 |
Primary Material Application | Steel, Cast Iron |
Primary Material Application ISO Code | P, K |
End Angle Type | Non-Beveled |
Ground Surface Finish | Ground |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 1/2 in, Overall Height 1/2 in, Overall Length 4 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule (182-107)
- VESSEL BALL GRIP Screwdriver No.220 +1x100 (220P1100)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 5/16 In x 2-1/2 In Overall Length (C44545)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- Cleveland Lathe Tool Square Blanks