Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Rectangular Tool Bit 851 Cleveland 5/8X3/4 In x 5 In Overall Length
Mfr # C44653
Zoro # G3644261
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 10 Degrees
- Overall Length 5 in
- Application General Purpose Work
- Shank Width 5/8"
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C44653
- Zoro # G3644261
- UPC # 697334446538
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 5 in |
Shank Width | 5/8" |
Radius | Sharp Point |
Shank Height | 3/4" |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Details
Angle | 10 Degrees |
Application | General Purpose Work |
Material | M2 High Speed Steel |
Style | Rectangular |
Tolerance | 0.005" |
Item | Lathe Tool Blank |
Finish | Uncoated |
Cutting Direction | Right and Left Hand |
Primary Material Application | Steel, Cast Iron |
End Angle Type | Non-Beveled |
Material Grade - Machining | M2 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Ground Surface Finish | Ground |
Primary Material Application ISO Code | P, K |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 5/8 in, Overall Height 3/4 in, Overall Length 5 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric (60028)
- CAPRI TOOLS 9/16 in 12-Point Combination Wrench (1-1406)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- MITUTOYO Rule, Steel (182-261)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/16 In x 2-1/2 In Overall Length (C44571)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- Cleveland Lathe Tool Square Blanks