Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Rectangular Tool Bit 851 Cleveland 5/16X1/2 In x 3 In Overall Length
Mfr # C44616
Zoro # G3634574
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right and Left Hand
- Shank Height 1/2"
- Application General Purpose Work
- Angle 10 Degrees
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44616
- Zoro # G3634574
- UPC # 697334446163
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Shank Height | 1/2" |
Radius | Sharp Point |
Shank Width | 5/16" |
Overall Length | 3 in |
Overall Height | 1/2 in |
Overall Width | 5/16 in |
Details
Cutting Direction | Right and Left Hand |
Application | General Purpose Work |
Angle | 10 Degrees |
Material | M2 High Speed Steel |
Tolerance | 0.005" |
Finish | Uncoated |
Style | Rectangular |
Item | Lathe Tool Blank |
End Angle Type | Non-Beveled |
Material - Machining | High Speed Steel |
Material Grade - Machining | M2 |
Finish - Machining | Bright (Uncoated) |
Ground Surface Finish | Ground |
Primary Material Application | Steel, Cast Iron |
Primary Material Application ISO Code | P, K |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 5/16 in, Overall Height 1/2 in, Overall Length 3 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- AMERICAN LINE Scraper Razor Blade Retrctbl (66-0445)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/4 In x 2-1/2 In Overall Length (C44575)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/4 In x 2-1/2 In Overall Length (C44672)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- Cleveland Tool Blanks