Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length
Mfr # C44637
Zoro # G3593764
original price:
$38.25
19% off
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Angle 10 Degrees
- Shank Height 3/4"
- Tolerance 0.005"
- Radius Sharp Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C44637
- Zoro # G3593764
- UPC # 697334446378
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 in |
Shank Height | 3/4" |
Radius | Sharp Point |
Shank Width | 3/8" |
Overall Width | 3/8 in |
Overall Height | 3/4 in |
Details
Angle | 10 Degrees |
Item | Lathe Tool Blank |
Tolerance | 0.005" |
Material | M2 High Speed Steel |
Finish | Uncoated |
Application | General Purpose Work |
Style | Rectangular |
Cutting Direction | Right and Left Hand |
Primary Material Application | Steel, Cast Iron |
Material Grade - Machining | M2 |
Primary Material Application ISO Code | P, K |
Ground Surface Finish | Ground |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
End Angle Type | Non-Beveled |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 3/4 in, Overall Length 4 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Removable Tray for 637990 & 638990 (626990)
- STABILA Plate Level II Endcaps, 2 pcs. (20065)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- IRWIN Reciprocating Saw Blades, 156R, Bi-Metal, 12"L (LEX22755)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- Cleveland Tool Blanks