Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X1/2 In x 3 In Overall Length
Mfr # C44619
Zoro # G3647244
original price:
$22.88
18% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Angle 10 Degrees
- Application General Purpose Work
- Shank Height 1/2"
- Cutting Direction Right and Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44619
- Zoro # G3647244
- UPC # 697334446194
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 3 in |
Shank Height | 1/2" |
Shank Width | 3/8" |
Radius | Sharp Point |
Overall Width | 3/8 in |
Overall Height | 1/2 in |
Details
Angle | 10 Degrees |
Application | General Purpose Work |
Cutting Direction | Right and Left Hand |
Material | M2 High Speed Steel |
Finish | Uncoated |
Tolerance | 0.005" |
Style | Rectangular |
Item | Lathe Tool Blank |
Material Grade - Machining | M2 |
End Angle Type | Non-Beveled |
Primary Material Application | Steel, Cast Iron |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | P, K |
Ground Surface Finish | Ground |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 1/2 in, Overall Length 3 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- MILWAUKEE TOOL 500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B500S)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 5/16 In x 2-1/2 In Overall Length (C44545)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/16 In x 2-1/2 In Overall Length (C44571)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- Cleveland Tool Blanks