Shop All Lathe Tool Square Blanks
Cleveland
HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length
Mfr # C44609
Zoro # G3655967
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Shank Width 1/4"
- Tolerance 0.005"
- Style Rectangular
- Shank Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C44609
- Zoro # G3655967
- UPC # 697334446095
- Country of Origin Multiple
- Category Lathe Tool Square Blanks
Dimensions
Shank Width | 1/4" |
Shank Height | 1/2" |
Overall Length | 6 in |
Radius | Sharp Point |
Overall Height | 1/2 in |
Overall Width | 1/4 in |
Details
Material | M2 High Speed Steel |
Tolerance | 0.005" |
Style | Rectangular |
Cutting Direction | Right and Left Hand |
Angle | 10 Degrees |
Application | General Purpose Work |
Item | Lathe Tool Blank |
Finish | Uncoated |
Material Grade - Machining | M2 |
Finish - Machining | Bright (Uncoated) |
End Angle Type | Non-Beveled |
Primary Material Application ISO Code | P, K |
Primary Material Application | Steel, Cast Iron |
Material - Machining | High Speed Steel |
Ground Surface Finish | Ground |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 1/4 in, Overall Height 1/2 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Powered Tubing Cutter (66138)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (J10032)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/2X1 In x 8 In Overall Length (C44650)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/4 In x 2-1/2 In Overall Length (C44672)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- Cleveland Lathe Tool Square Blanks