Shop All Spiral Point Taps
Cleveland
High Performance Spiral Point Tap, Plug, 3 Flutes
Mfr # C96052
Zoro # G109557297
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 0.7480 in
- Tap Material HSS-E
- Standards ASME, DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96052
- Zoro # G109557297
- UPC # 662355950524
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 0.7480 in |
Shank Dia. | 0.1410 in |
Overall Length | 2.2047 in |
Tap Length Standard | ANSI, DIN |
Thread Size | M2.5 |
Shank Length | 0.1900 in |
Drill Bit Size | 0.1181 in |
Square Size | 0.1100 in |
75% Thread Drill Size | #46 |
Description
High Performance Spiral Point Tap, Thread Size M2.5, Metric, Overall Length 2.2047 in, HSS-E, Hard Lube, Right Hand, Thread Length 0.7480 in, 75 Percent Thread Drill Size #46, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 68-012 6 Way Slotted Phillips & Nutdriver Screwdriver W/ Ergonomic Handle (68-012)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----OVL--70)
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Taper Hand Tap (DWTT2X.4)
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-20, 3 Flutes (DWT57220)
- Cleveland Taps