Shop All Spiral Point Taps
Cleveland
High Performance Spiral-Point Tap
Mfr # C96152
Zoro # G901701409
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5x0.45
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish Steam Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96152
- Zoro # G901701409
- UPC # 697334020028
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M2.5x0.45 |
Shank Dia. | 3.58 mm |
Overall Length | 56.00 mm |
Thread Length | 19.00 mm |
Thread Size | M2.5x0.45 |
Tap Length Standard | ANSI, DIN |
Details
Item | High-Performance Spiral-Point Tap for Multiple Materials |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | HSS-E |
Tap Finish | Steam Oxide |
Standards | DIN/ASME |
Measurement System | Metric |
Shank Type - Machining | Straight |
Tap Shank Standard | ANSI, DIN |
Thread Standard | Metric |
Secondary Material Application | 300 Series Stainless Steel, 400 Series Stainless Steel, Alloy Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Secondary Material Application ISO Code | K, M, P |
Thread Pitch | 0.45 mm |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
High-Performance Spiral-Point Tap for Multiple Materials, Thread Size M2.5x0.45, Metric, Overall Length 56.00 mm, HSS-E, Steam Oxide, Thread Length 19.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench (Metric), Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920E)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- REGAL CUTTING TOOLS 5/16"-18 NC H3 3 Flute Plug SuperTuf Ni Spiral Point Tap with TiAlN (075707MS)
- Cleveland Spiral Point Taps