Shop All Spiral Point Taps
Cleveland
High Performance Spiral-Point Tap
Mfr # C86252
Zoro # G301701412
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5x0.45
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 56.00 mm
- Shank Dia. 3.58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86252
- Zoro # G301701412
- UPC # 697334020004
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M2.5x0.45 |
Overall Length | 56.00 mm |
Shank Dia. | 3.58 mm |
Thread Length | 19.00 mm |
Thread Size | M2.5x0.45 |
Tap Length Standard | ANSI, DIN |
Details
Item | High-Performance Spiral-Point Tap for Multiple Materials |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Standards | DIN/ASME |
Tap Material | HSS-E |
Tap Finish | Steam Oxide |
Thread Limit | 6H |
Tap Shank Standard | ANSI, DIN |
Measurement System | Metric |
Shank Type - Machining | Straight |
Thread Pitch | 0.45 mm |
Thread Standard | Metric |
Secondary Material Application | 300 Series Stainless Steel, 400 Series Stainless Steel, Alloy Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Class of Fit | 6H |
Secondary Material Application ISO Code | K, M, P |
Thread Limit / Class of Fit | 6H / 6H |
Description
High-Performance Spiral-Point Tap for Multiple Materials, Thread Size M2.5x0.45, Metric, Overall Length 56.00 mm, HSS-E, Steam Oxide, Thread Length 19.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush (N257540)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4220)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- Cleveland Taps