Shop All Spiral Point Taps
Cleveland
High Performance Spiral-Point Tap
Mfr # C86152
Zoro # G301701399
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5x0.45
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Standards DIN/ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C86152
- Zoro # G301701399
- UPC # 697334019985
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M2.5x0.45 |
Shank Dia. | 3.58 mm |
Overall Length | 56.00 mm |
Thread Length | 19.00 mm |
Tap Length Standard | ANSI, DIN |
Thread Size | M2.5x0.45 |
Details
Item | High-Performance Spiral-Point Tap for Multiple Materials |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | HSS-E |
Standards | DIN/ASME |
Tap Finish | TiAlN |
Tap Shank Standard | ANSI, DIN |
Primary Material Application | 300 Series Stainless Steel, 400 Series Stainless Steel, Alloy Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Measurement System | Metric |
Class of Fit | 6H |
Thread Standard | Metric |
Thread Pitch | 0.45 mm |
Primary Material Application ISO Code | K, M, P |
Shank Type - Machining | Straight |
Thread Limit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
High-Performance Spiral-Point Tap for Multiple Materials, Thread Size M2.5x0.45, Metric, Overall Length 56.00 mm, HSS-E, TiAlN, Thread Length 19.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- YMW TAPS Spiral Point Tap, BR D6 M16X1.5 (PS016O6NEB)
- Cleveland Spiral Point Taps