Shop All Hex Dies
Cleveland
Hexagon Die
Mfr # C29199
Zoro # G903664528
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Type Rethreading
- Primary Material Application Can on be used in free machining materials.
- Thread Pitch 3.00 mm
- Integrated Handle No
- Material - Machining Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M24 x 3.0 |
Outside Dia. | 1 13/16 in |
Die Thread Size | M24 x 3.0 |
Overall Length | 1 13/16 in |
Hex Size | M24 |
Details
Item | Hexagon Die |
For Tool Type | Rethreading |
Primary Material Application | Can on be used in free machining materials. |
Thread Pitch | 3.00 mm |
Integrated Handle | No |
Material - Machining | Carbon Steel |
Threads per Inch | 3 |
Primary Material Application ISO Code | P, K, N |
Die Material | Carbon Steel |
Die Type | Solid |
Finish - Machining | Bright (Uncoated) |
Features | Rethreading Die |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Thread Type | Metric |
Thread Standard | Metric |
Die Shape | Hex |
Description
Hexagon Die, Thread Size M24 x 3.0, Metric, Solid, Outside Dia. 1 13/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 3.00 mm, Threads per Inch 3, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size M24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED General Purpose Wood Saw Blade (840ATB)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MH-T500)
- MAKITA Oki-Mak 4195663 Knob Switch 9553Nb (419566-3)
- CRESCENT WRENCH COMBINATION 5/16"" (CCW1)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-14UNF (C65621)
- CLEVELAND Hexagon Die (C29196)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-12UNF (C65633)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC (C65603)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- Cleveland Hex Dies