Shop All Hex Dies
Cleveland
Hexagon Die
Mfr # C29198
Zoro # G003664527
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18 x 2.5
- Threads per Inch 2.5
- Die Material Carbon Steel
- Material - Machining Carbon Steel
- Thread Standard Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M18 x 2.5 |
Hex Size | M18 |
Die Thread Size | M18 x 2.5 |
Outside Dia. | 1 7/16 in |
Overall Length | 1 7/16 in |
Details
Item | Hexagon Die |
Threads per Inch | 2.5 |
Die Material | Carbon Steel |
Material - Machining | Carbon Steel |
Thread Standard | Metric |
Primary Material Application ISO Code | P, K, N |
Thread Type | Metric |
Die Thickness | 3/4 in |
Die Shape | Hex |
For Tool Type | Rethreading |
Primary Material Application | Can on be used in free machining materials. |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Features | Rethreading Die |
Thread Direction | Right Hand |
Die Type | Solid |
Thread Pitch | 2.50 mm |
Description
Hexagon Die, Thread Size M18 x 2.5, Metric, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 2.50 mm, Threads per Inch 2.5, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size M18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- KRAFT TOOL Elite Series Carbon Steel, 12"x3-1/2 (CFE436K)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-14UNF (C65621)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M12-1.75 (C65584)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- Cleveland Dies