Shop All Hex Dies
Cleveland
Hexagon Die
Mfr # C29195
Zoro # G403664523
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Threads per Inch 1.25
- Overall Length 7/8 in
- Hex Size M10
- Primary Material Application Can on be used in free machining materials.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7/8 in |
Hex Size | M10 |
Outside Dia. | 7/8 in |
Thread Size | M10 x 1.25 |
Die Thread Size | M10 x 1.25 |
Details
Item | Hexagon Die |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 1.25 |
Primary Material Application | Can on be used in free machining materials. |
For Tool Type | Rethreading |
Material - Machining | Carbon Steel |
Die Type | Solid |
Thread Direction | Right Hand |
Thread Type | Metric |
Features | Rethreading Die |
Die Shape | Hex |
Die Material | Carbon Steel |
Thread Pitch | 1.25 mm |
Primary Material Application ISO Code | P, K, N |
Thread Standard | Metric |
Die Thickness | 7/16 in |
Integrated Handle | No |
Description
Hexagon Die, Thread Size M10 x 1.25, Metric, Solid, Outside Dia. 7/8 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.25 mm, Threads per Inch 1.25, Thread Direction Right Hand, Die Thickness 7/16 in, Die Shape Hex, Hex Size M10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Ladyfoot Pry Bar, 12 in. L, Steel, Black (40150)
- BETA Hook Wrench w/Square Nose, 52-58mm (000990052)
- BLACK & DECKER Brush (242273-00)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 18mm (80386)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT (C65575)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50 (C65583)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- Cleveland Dies