Shop All Hex Dies
Cleveland
Hexagon Die
Mfr # C29193
Zoro # G203664525
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 19/32 in
- Die Shape Hex
- Primary Material Application ISO Code P, K, N
- Overall Length 19/32 in
- Primary Material Application Can on be used in free machining materials.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 19/32 in |
Overall Length | 19/32 in |
Hex Size | M4 |
Thread Size | M4 x 0.7 |
Die Thread Size | M4 x 0.7 |
Details
Item | Hexagon Die |
Die Shape | Hex |
Primary Material Application ISO Code | P, K, N |
Primary Material Application | Can on be used in free machining materials. |
Threads per Inch | 0.7 |
Thread Standard | Metric |
Features | Rethreading Die |
Thread Pitch | 0.70 mm |
Die Thickness | 1/4 in |
For Tool Type | Rethreading |
Material - Machining | Carbon Steel |
Die Material | Carbon Steel |
Integrated Handle | No |
Thread Type | Metric |
Finish - Machining | Bright (Uncoated) |
Thread Direction | Right Hand |
Die Type | Solid |
Description
Hexagon Die, Thread Size M4 x 0.7, Metric, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.70 mm, Threads per Inch 0.7, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size M4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yoke, Reaming (401-FA)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- XCELITE 5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle (LN225N)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD03007)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC (C65622)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Left Hand Hex Die (DWTHX1386LH)
- Cleveland Hex Dies