Shop All Square End Mills
Cleveland
General Purpose Square End Mill
Mfr # C75212
Zoro # G601252812
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75212
- Zoro # G601252812
- UPC # 662355752128
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Milling Dia. | 1 3/8 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Material - Machining | High Speed Steel |
Item | Square End Mill |
End Mill Style | Square |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Series | HG-2 |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Weldon Flat |
Helix Angle | 30 Degrees |
End Mill Application | Finishing |
List Number | HG-2 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Cast Iron, Steel |
Primary Material Application ISO Code | K, P |
Material Grade - Machining | General Purpose |
Material Applications | Cast Iron, Steel |
Description
Square End Mill, 1 3/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Drill Bit Finish: Black Oxide (DWDRSD1-5/32)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9792C)
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1/2x1/2x1/2x2-1/2 (C31930)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1"x7/8"x1-1/2"x4-1/8" (C38907)
- OSG Square End Carbide End Mills (VGM5-0177)
- Cleveland End Mills