Shop All Spiral Point Taps
Cleveland
General Purpose Spiral-Point Tap
Mfr # 313611
Zoro # G301259821
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 5/32 in
- Thread Length 3/4 in
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # 313611
- Zoro # G301259821
- UPC # 093367001339
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 5/32 in |
Thread Length | 3/4 in |
Overall Length | 2 1/8 in |
Thread Size | #8-32 |
Details
Item | General Purpose Spiral-Point Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Finish | Bright (Uncoated) |
Tap Material | High Speed Steel |
Shank Type - Machining | Straight |
Thread Limit | H11 |
Spiral Direction | Right Hand |
Thread Standard | UNF |
Measurement System | Decimal inch |
Threads per Inch | 32 |
Class of Fit | H11 |
Thread Limit / Class of Fit | H11 / H11 |
Description
General Purpose Spiral-Point Tap, Thread Size #8-32, UNF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, Thread Limit H11, Class of Fit H11, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- KO-KEN Wobble-Fix Extension Bar 125mm 3/8 Sq. Drive (3763-125)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 22 Oz (6DWH0)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- Cleveland Spiral Point Taps