Shop All Kitchen Faucets
Cleveland Faucet Group
Item Kitchen Faucet
Mfr # CA42519CSL
Zoro # G504853178
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Drain Style Drrain Not Included
- Faucet Finish Stainless Steel
- Manufacturers Warranty Length 10 yr Limited
- Mounting Type - Faucet Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # CA42519CSL
- Zoro # G504853178
- UPC # 810475002825
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Spout Height | 8 in |
Water Inlet Connection Size | 3/8 in |
Details
Flow Rate | 1.5 gpm |
Drain Style | Drrain Not Included |
Faucet Finish | Stainless Steel |
Mounting Type - Faucet | Deck |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, IAPMO Green Certified, NSF 61/9, UPC(R) |
Faucet Activation | Manual |
Ligature Resistant | No |
Features | Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, Operates with Less Than 5 lbs. of Torque, Pivot Action |
Includes | 3-Hole Escutcheon, Cartridge, Cartridge Nut, Gasket Kit, Handle Dome, Handle Kit, Hose Weight, Installation Tool, O-Ring and Screen Washer Kit, Pulldown Hose, Spout Kit, Spray Wand Kit |
Item | Kitchen Faucet |
Flow Outlet Type - Faucet | Aerated |
ADA Compliance | Yes |
Faucet Type | Kitchen Sink Faucet |
Series | CA42519 |
Faucet Handle Material | Metal |
Spout Reach | 8 3/8 in |
Max. Installation Surface Thickness | 2 1/2 in |
Water Inlet Connection Type | Compression |
Temperature Control | Yes |
Replacement Cartridge Mfr. Model Number | 40002 |
Faucet Body Material | Metal |
Description
Item Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- RHEEM Element, 2000W 208V (SP10867GL)
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- MOEN Spot Resist Stainless One-Handle Pulldown Kitchen Faucet (7622SRS)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- EMPIRE BRASS 8 in. Kitchen Deck Faucet with Pull-Down Sprayer, Brushed Nickel (1209.1345)
- Cleveland Faucet Group Kitchen Faucets & Accessories