Shop All Kitchen Faucets
Cleveland Faucet Group
Item Kitchen Faucet
Mfr # CA42519
Zoro # G604853191
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Flow Outlet Type - Faucet Aerated
- Manufacturers Warranty Length 10 yr Limited
- Drain Style Drrain Not Included
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # CA42519
- Zoro # G604853191
- UPC # 810475002818
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Spout Height | 8 in |
Water Inlet Connection Size | 3/8 in |
Details
Flow Rate | 1.5 gpm |
Flow Outlet Type - Faucet | Aerated |
Drain Style | Drrain Not Included |
ADA Compliance | Yes |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, IAPMO Green Certified, NSF 61/9, UPC(R) |
Includes | 3-Hole Escutcheon, Cartridge, Cartridge Nut, Gasket Kit, Handle Dome, Handle Kit, Hose Weight, Installation Tool, O-Ring and Screen Washer Kit, Pulldown Hose, Spout Kit, Spray Wand Kit |
Faucet Type | Kitchen Sink Faucet |
Features | Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, Operates with Less Than 5 lbs. of Torque, Pivot Action |
Ligature Resistant | No |
Mounting Type - Faucet | Deck |
Faucet Finish | Chrome |
Item | Kitchen Faucet |
Series | CA42519 |
Faucet Activation | Manual |
Temperature Control | Yes |
Water Inlet Connection Type | Compression |
Max. Installation Surface Thickness | 2 1/2 in |
Faucet Handle Material | Metal |
Spout Reach | 8 3/8 in |
Faucet Body Material | Metal |
Replacement Cartridge Mfr. Model Number | 40002 |
Description
Item Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTINCT KITCHEN AND BATH Jamaica 36 W x 56 D Shower Base (3.8849)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- LEGEND VALVE 3/4 FIP x 1FL T443 1/4 TURN MV (111-124NL)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F4WLX03)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 8" Spout (LKD24898BHC)
- T&S BRASS Faucet, 8"Wall , 8"Spt, Leadfree (B1126)
- T&S BRASS Glass Filler For - Part# B1210 (B1210)
- KINGSTON BRASS 8" Centerset Kitchen Faucet with Side Sprayer, Oil Rubbed Bronze (KB715RXLSP)
- Cleveland Faucet Group Kitchen Faucets