Shop All Kitchen Faucets
Cleveland Faucet Group
Item Kitchen Faucet
Mfr # CA40519CSL
Zoro # G804853182
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Flow Outlet Type - Faucet Aerated
- Faucet Activation Manual
- Faucet Finish Stainless Steel
- Mounting Type - Faucet Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # CA40519CSL
- Zoro # G804853182
- UPC # 810475001309
- Country of Origin United States
- Category Kitchen Faucets
Details
Flow Rate | 1.5 gpm |
Flow Outlet Type - Faucet | Aerated |
Faucet Activation | Manual |
Item | Kitchen Faucet |
Faucet Finish | Stainless Steel |
Mounting Type - Faucet | Deck |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Faucet Type | Kitchen Sink Faucet |
ADA Compliance | Yes |
Includes | Check Valve, Hose Service Kit, Screen Washer Kit, Wand Kit |
Ligature Resistant | No |
Drain Style | Drrain Not Included |
Series | CA40519 |
Temperature Control | Yes |
Faucet Body Material | Metal |
Faucet Handle Material | Metal |
Description
Item Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- ASAHI 3/4" Socket x Thread CPVC Ball Valve 2-Way (1613007)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- FRESH PRODUCTS Urinal Deodorizer, Cucumber Melon, PK10 (FRS 2WDS60 CME)
- MOEN Pullout Spout (136829BL)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- T&S BRASS Chinese Range Faucet Wall 13-3/4" Noz (B-0577)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8490NDL 4" Centerset Bar Faucet (KB8490NDL)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (77-4891)
- Cleveland Faucet Group Kitchen Faucets & Accessories