Shop All Kitchen Faucets
Cleveland Faucet Group
Item Kitchen Faucet
Mfr # 76162SRS
Zoro # G304853170
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- ADA Compliance Yes
- Faucet Type Kitchen Sink Faucet
- Faucet Activation Manual
- Drain Style Drrain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 76162SRS
- Zoro # G304853170
- UPC # 026508327388
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Height | 7 3/8 in |
Manufacturers Warranty Length | 10 yr Limited |
Water Inlet Connection Size | 3/8 in |
Details
Flow Rate | 1.5 gpm |
ADA Compliance | Yes |
Faucet Type | Kitchen Sink Faucet |
Faucet Activation | Manual |
Drain Style | Drrain Not Included |
Item | Kitchen Faucet |
Standards | ASME A112.18.1, CSA B125.1, CSA Certified, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, NSF Certified, UPC(R) |
Mounting Type - Faucet | Deck |
Flow Outlet Type - Faucet | Aerated |
Includes | Cartridge, Cartridge Nut, Gasket Kit, Handle Dome, Handle Kit, Hose Weight, Mounting Hardware, Optional 3-Hole Escutcheon, Pulldown Hose, Quick Connect Fitting, Spout Kit, Spray Wand Kit |
Faucet Finish | Spot Resist Stainless |
Ligature Resistant | No |
Series | 76162 |
Features | Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, Operates with Less Than 5 lbs. of Torque, Pivot Action |
Spout Reach | 8 7/8 in |
Faucet Handle Material | Metal |
Temperature Control | Yes |
Faucet Body Material | Metal |
Water Inlet Connection Type | Compression |
Replacement Cartridge Mfr. Model Number | 400162 |
Max. Installation Surface Thickness | 2 1/2 in |
Description
Item Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- PRIME-LINE U-bracket, For 1-1/4 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8205)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- DELTA Leland Single Handle Pull-Down Bar / Prep Faucet with Touch2O Technology (9678T-SP-DST)
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- KINGSTON Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K (KF200)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- CLEVELAND Draw Off Valve 2" (KE50972-B)
- Cleveland Faucet Group Kitchen Faucets