Shop All Kitchen Faucets
Cleveland Faucet Group
Item Kitchen Faucet
Mfr # 76162
Zoro # G204853157
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Features Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, Operates with Less Than 5 lbs. of Torque, Pivot Action
- Flow Outlet Type - Faucet Aerated
- Manufacturers Warranty Length 10 yr Limited
- Drain Style Drrain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 76162
- Zoro # G204853157
- UPC # 026508317105
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Spout Height | 7 3/8 in |
Water Inlet Connection Size | 3/8 in |
Details
Flow Rate | 1.5 gpm |
Features | Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, Operates with Less Than 5 lbs. of Torque, Pivot Action |
Flow Outlet Type - Faucet | Aerated |
Drain Style | Drrain Not Included |
Standards | ASME A112.18.1, CSA B125.1, CSA Certified, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, NSF Certified, UPC(R) |
Faucet Finish | Chrome |
Faucet Type | Kitchen Sink Faucet |
Ligature Resistant | No |
Item | Kitchen Faucet |
Faucet Activation | Manual |
Includes | Cartridge, Cartridge Nut, Gasket Kit, Handle Dome, Handle Kit, Hose Weight, Mounting Hardware, Optional 3-Hole Escutcheon, Pulldown Hose, Quick Connect Fitting, Spout Kit, Spray Wand Kit |
Series | 76162 |
ADA Compliance | Yes |
Mounting Type - Faucet | Deck |
Faucet Body Material | Metal |
Spout Reach | 8 7/8 in |
Replacement Cartridge Mfr. Model Number | 400162 |
Max. Installation Surface Thickness | 2 1/2 in |
Faucet Handle Material | Metal |
Water Inlet Connection Type | Compression |
Temperature Control | Yes |
Description
Item Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.6 Gpf, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.004.020)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08T6)
- BLUEPRINTS Adjustable Center Wall Mount Kitchen Faucet - Satin Nickel Finish (BL343639)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (CY57L-APC-2)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- MOEN Lindley Kit Fct W/Spr Ss (CA87009SRS)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- Cleveland Faucet Group Kitchen Faucets