Shop All Kitchen Faucets
Cleveland Faucet Group
Item Kitchen Faucet
Mfr # 40617
Zoro # G104853172
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- ADA Compliance Yes
- Faucet Activation Manual
- Drain Style Drrain Not Included
- Spout Height 6 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40617
- Zoro # G104853172
- UPC # 810475005970
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Height | 6 31/32 in |
Manufacturers Warranty Length | 10 yr Limited |
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.5 gpm |
ADA Compliance | Yes |
Faucet Activation | Manual |
Drain Style | Drrain Not Included |
Features | No Grasping Motion Required to Operate the Faucet Handles, Operates with Less Than 5 lbs. of Torque |
Includes | Hose, Spray |
Standards | ASME A112.18.1, CSA B125.1, CSA Certified, Federal Safe Drinking Water Act, NSF 61/9, NSF Certified, UPC(R) |
Item | Kitchen Faucet |
Faucet Finish | Chrome |
Ligature Resistant | No |
Faucet Type | Kitchen Sink Faucet |
Mounting Type - Faucet | Deck |
Series | 40617 |
Flow Outlet Type - Faucet | Aerated |
Faucet Handle Material | Metal |
Water Inlet Connection Type | IPS |
Max. Mounting Hole Center Distance | 8 in |
Temperature Control | Yes |
Spout Reach | 9 1/32 in |
Faucet Body Material | Metal |
Description
Item Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9370)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ13ABCP)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- KOHLER Tournant Semi-Professional Kitchen Si (77515-VS)
- T&S BRASS Add-On Faucet18" Noz For - Part# -0157 (-157)
- PFISTER Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (LG572-SAC)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- Cleveland Faucet Group Kitchen Faucets & Accessories