Shop All Bar Sink Faucets
Cleveland Faucet Group
Item Faucet
Mfr # CA40813
Zoro # G004853210
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Ligature Resistant No
- Faucet Handle Material Metal
- Faucet Activation Manual
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # CA40813
- Zoro # G004853210
- UPC # 810475001507
- Country of Origin United States
- Category Bar Sink Faucets
Details
Item | Faucet |
Flow Rate | 1.5 gpm |
Ligature Resistant | No |
Faucet Handle Material | Metal |
Faucet Activation | Manual |
ADA Compliance | Yes |
Flow Outlet Type - Faucet | Aerated |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Faucet Type | Bar/Laboratory Faucet |
Temperature Control | Yes |
Drain Style | Drain Not Included |
Mounting Type - Faucet | Deck |
Faucet Finish | Chrome |
Faucet Body Material | Metal |
Description
Item Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- CAMPBELL AIR VALVE 1/4 in. SNIFTR LF (BAV1/4BLKLF)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT (216P-2)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- Cleveland Faucet Group Kitchen Faucets & Accessories