Shop All Kitchen Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # CA42711BN
Zoro # G204853171
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Drain Style Drain with Pop-Up Rod
- Faucet Activation Manual
- Flow Outlet Type - Faucet Aerated
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # CA42711BN
- Zoro # G204853171
- UPC # 810475002849
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Height | 4 1/16 in |
Manufacturers Warranty Length | 10 yr Limited |
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.5 gpm |
Drain Style | Drain with Pop-Up Rod |
Faucet Activation | Manual |
Item | Bathroom Faucet |
Flow Outlet Type - Faucet | Aerated |
ADA Compliance | Yes |
Faucet Finish | Brushed Nickel |
Mounting Type - Faucet | Deck |
Ligature Resistant | No |
Features | Red/Blue Hot/Cold Temperature Indicators, No Grasping Motion Required to Operate the Faucet Handle, Pivot Action, Temperature Control by 90 Degrees Arc of Hand Travel |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Series | CA42711 |
Faucet Type | Bathroom Sink Faucet |
Water Inlet Connection Type | IPS |
Faucet Handle Material | Metal |
Max. Mounting Hole Center Distance | 4 in |
Temperature Control | Yes |
Spout Reach | 5 1/16 in |
Faucet Body Material | Metal |
Max. Installation Surface Thickness | 2 1/2 in |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- MERIT BRASS CO 1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-20)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-DF-TM)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-4-7-304)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793AXLS)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99262-SN)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- MOEN Spot resist stainless one-handle high arc pulldown kitchen faucet (87233SRS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-GR8AE3V317XKAB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- Cleveland Faucet Group Kitchen Faucets & Accessories