Shop All Single Handle Bathroom Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # CA40711
Zoro # G504853192
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Mounting Type - Faucet Deck
- Flow Outlet Type - Faucet Aerated
- Drain Style Drain with Pop-Up Rod
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # CA40711
- Zoro # G504853192
- UPC # 810475001200
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Spout Height | 2 3/16 in |
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.5 gpm |
Mounting Type - Faucet | Deck |
Flow Outlet Type - Faucet | Aerated |
Drain Style | Drain with Pop-Up Rod |
ADA Compliance | Yes |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Ligature Resistant | No |
Faucet Activation | Manual |
Features | No Grasping Motion Required to Operate the Faucet Handle, Pivot Action, Temperature Control by 90 Degrees Arc |
Faucet Type | Bathroom Sink Faucet |
Item | Bathroom Faucet |
Faucet Finish | Chrome |
Max. Mounting Hole Center Distance | 4 in |
Faucet Body Material | Metal |
Spout Reach | 3 19/32 in |
Faucet Handle Material | Metal |
Temperature Control | Yes |
Max. Installation Surface Thickness | 1 3/8 in |
Water Inlet Connection Type | IPS |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Plug Button, Plastic (M907260-0020A)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- BK RESOURCES Metering Faucet Part - Push Handle & Indicators (MF-PH)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- Cleveland Faucet Group Bathroom Sink Faucets & Accessories