Shop All Bathroom Sink Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # 41217BN
Zoro # G404853148
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Faucet Activation Manual
- Standards ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified
- Includes Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle, Spout Hub Kit, Spout Kit
- Manufacturers Warranty Length 10 yr Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 41217BN
- Zoro # G404853148
- UPC # 810475003778
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Details
Flow Rate | 1.5 gpm |
Faucet Activation | Manual |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Includes | Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle, Spout Hub Kit, Spout Kit |
Flow Outlet Type - Faucet | Aerated |
Faucet Body Material | Metal |
Item | Bathroom Faucet |
ADA Compliance | Yes |
Ligature Resistant | No |
Drain Style | Drain with Pop-Up Rod |
Faucet Type | Bathroom Sink Faucet |
Mounting Type - Faucet | Deck |
Faucet Finish | Brushed Nickel |
Replacement Cartridge Mfr. Model Number | 40008 (Hot), 40009 (Cold) |
Faucet Handle Material | Metal |
Temperature Control | Yes |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1442026)
- T&S BRASS Hot Spindle Assembly with Spring Check (002712-40)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1006)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T45E2805ABCP)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-VLEHAB)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- Cleveland Faucet Group Bathroom Sink Faucets & Accessories