Shop All Bathroom Sink Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # 41217
Zoro # G404853209
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Ligature Resistant No
- Mounting Type - Faucet Deck
- Faucet Finish Chrome
- Includes Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle, Spout Hub Kit, Spout Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 41217
- Zoro # G404853209
- UPC # 810475003761
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Details
Flow Rate | 1.5 gpm |
Ligature Resistant | No |
Mounting Type - Faucet | Deck |
Faucet Finish | Chrome |
Includes | Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle, Spout Hub Kit, Spout Kit |
Faucet Body Material | Metal |
Item | Bathroom Faucet |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Faucet Activation | Manual |
ADA Compliance | Yes |
Flow Outlet Type - Faucet | Aerated |
Drain Style | Drain with Pop-Up Rod |
Faucet Type | Bathroom Sink Faucet |
Faucet Handle Material | Metal |
Replacement Cartridge Mfr. Model Number | 40008 (Hot), 40009 (Cold) |
Temperature Control | Yes |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Extension Kit (130143)
- SLOAN Royal 180 Gj Flush Valve (3912465)
- MAYFAIR Toilet Seat Rnd Wood Wh (43SLOW-000)
- MOEN Side_Spray_Kit (44031)
- KINGSTON BRASS CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome (CC8L1)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- ZURN Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Z7440-XL)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019MB-KPW100MB)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4K-CP)
- Cleveland Faucet Group Bathroom Sink Faucets