Shop All Bathroom Sink Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # 40225BN
Zoro # G604853184
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Standards ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified
- Faucet Finish Brushed Nickel
- Faucet Body Material Metal
- Faucet Activation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40225BN
- Zoro # G604853184
- UPC # 810475003686
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Details
Flow Rate | 1.5 gpm |
Item | Bathroom Faucet |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Faucet Finish | Brushed Nickel |
Faucet Body Material | Metal |
Faucet Activation | Manual |
Flow Outlet Type - Faucet | Aerated |
Drain Style | Drain with Pop-Up Rod |
Includes | Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle |
Mounting Type - Faucet | Deck |
Faucet Type | Bathroom Sink Faucet |
Ligature Resistant | No |
ADA Compliance | Yes |
Replacement Cartridge Mfr. Model Number | 40008 (Hot), 40009 (Cold) |
Faucet Handle Material | Metal |
Temperature Control | Yes |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102BG)
- MOEN Handle Hub (114344ORB)
- CHARLOTTE PIPE AND FOUNDRY Plug Cleanout Pvc Dwv1.5 (PVC001060600)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-MPU)
- KOHLER Composed Wm Dc Single Supply (124C36-SANA-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER 4 in Mount, 3 Hole Tahoe Metal Frame Lavatory With 4" Ce (2890-4-0)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB6321NDL)
- Cleveland Faucet Group Bathroom Sink Faucets