Shop All Bathroom Sink Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # 40225
Zoro # G904853198
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Ligature Resistant No
- Includes Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle
- Faucet Activation Manual
- Drain Style Drain with Pop-Up Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40225
- Zoro # G904853198
- UPC # 810475003679
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Details
Flow Rate | 1.5 gpm |
Ligature Resistant | No |
Item | Bathroom Faucet |
Includes | Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle |
Faucet Activation | Manual |
Drain Style | Drain with Pop-Up Rod |
Mounting Type - Faucet | Deck |
Faucet Body Material | Metal |
Flow Outlet Type - Faucet | Aerated |
Faucet Type | Bathroom Sink Faucet |
Faucet Finish | Chrome |
ADA Compliance | Yes |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Replacement Cartridge Mfr. Model Number | 40008 (Hot), 40009 (Cold) |
Temperature Control | Yes |
Faucet Handle Material | Metal |
Description
Item Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500170.002)
- ZORO SELECT Concentric Reducer, 16"x10", 125, Flg, Black (4319000476)
- KOHLER Awaken 8" 1.75 Gpm Rainhead (76464-G-CP)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- KOHLER 8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-8-0)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5ANL-CP)
- KOHLER Kelston Deck-Mount Bath Faucet Trim (T13494-4-CP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- Cleveland Faucet Group Bathroom Sink Faucets