Shop All Bathroom Sink Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # 40224
Zoro # G804853205
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Mounting Type - Faucet Deck
- Features No Waste
- Faucet Body Material Metal
- Standards ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40224
- Zoro # G804853205
- UPC # 810475003655
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Details
Flow Rate | 1.5 gpm |
Mounting Type - Faucet | Deck |
Features | No Waste |
Faucet Body Material | Metal |
Standards | ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified |
Faucet Activation | Manual |
Faucet Finish | Chrome |
Drain Style | Drain Not Included |
ADA Compliance | Yes |
Includes | Aerator Kit, Cartridge, Lift Rod, Mounting Kit, Plug Button, Set Screw Handle |
Item | Bathroom Faucet |
Faucet Type | Bathroom Sink Faucet |
Flow Outlet Type - Faucet | Aerated |
Ligature Resistant | No |
Temperature Control | Yes |
Replacement Cartridge Mfr. Model Number | 40008 (Hot), 40009 (Cold) |
Faucet Handle Material | Metal |
Description
Item Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN10M30)
- LEGEND VALVE 3/4" BLACK UNION (350-444)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished Brass (B2596LF-PB)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-E2805-5ABCP)
- OLYMPIA FAUCETS Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole (L-6092-MB)
- KOHLER Simplice 1H Lav Fct (27389-4N-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Modern Brass (99491-4-2MB)
- Cleveland Faucet Group Bathroom Sink Faucets & Accessories