Shop All Single Handle Bathroom Faucets
Cleveland Faucet Group
Item Bathroom Faucet
Mfr # 40051
Zoro # G104853134
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Series 40051
- Features Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, No Grasping Motion Required to Operate the Faucet Handle, Pivot Action
- Includes Aerator Kit with Tool, Cartridge, Escutcheon Kit, Handle Dome, Handle Kit, Lift Rod Kit, Mounting Hardware
- Flow Outlet Type - Faucet Aerated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40051
- Zoro # G104853134
- UPC # 026508317044
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Spout Height | 4 in |
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.2 gpm |
Series | 40051 |
Features | Flexible Supply Lines with 3/8 in Compression Fittings, Lever Style Handle, No Grasping Motion Required to Operate the Faucet Handle, Pivot Action |
Includes | Aerator Kit with Tool, Cartridge, Escutcheon Kit, Handle Dome, Handle Kit, Lift Rod Kit, Mounting Hardware |
Flow Outlet Type - Faucet | Aerated |
Mounting Type - Faucet | Deck |
Drain Style | Drain with Pop-Up Rod |
Standards | ASME A112.18.1, CSA B125.1, CSA Certified, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, NSF Certified, WaterSense Certified |
Ligature Resistant | No |
ADA Compliance | Yes |
Faucet Activation | Manual |
Item | Bathroom Faucet |
Faucet Finish | Chrome |
Faucet Type | Bathroom Sink Faucet |
Water Inlet Connection Type | IPS |
Faucet Body Material | Metal |
Temperature Control | Yes |
Spout Reach | 4 1/2 in |
Max. Mounting Hole Center Distance | 4 in |
Replacement Cartridge Mfr. Model Number | 400162 |
Faucet Handle Material | Metal |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 240V, 11500W (EX500 PRT)
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHN-B)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- KOHLER Single-Handle Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35907-4-CP)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- Cleveland Faucet Group Single Handle Bathroom Faucets