Shop All Showerheads and Tub Faucets
Cleveland Faucet Group
Faucet, Chrome, 6-1/2
Mfr # 40311CGR
Zoro # G804853199
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Highly Reflective Chrome Finish
- Standards ASME A112.18.1, CSA B125.1, IAPMO Green Certified
- ADA Compliance Yes
- Manufacturers Warranty Length 10 yr
- Includes Hot Temperature Limit Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40311CGR
- Zoro # G804853199
- UPC # 810475000937
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 10 yr |
Fixed Showerhead Width | 6 1/2 in |
Tub Spout Connection Size | 1/2 in |
Details
Item | Shower Faucet |
Features | Highly Reflective Chrome Finish |
Standards | ASME A112.18.1, CSA B125.1, IAPMO Green Certified |
ADA Compliance | Yes |
Includes Hot Temperature Limit | Yes |
Tub Spout Type | Twist Diverter Spout |
Includes Tub Spout | Yes |
Trim Finish | Chrome |
Showerhead Type | Wall Mounted |
Series | Cornerstone(TM) |
Showerhead Spray Pattern | Regular |
Includes Drain Stopper | No |
Includes Handle | Yes |
Fixed Showerhead Flow Rate | 1.75 gpm |
Showerhead Function | Single |
Handheld Showerhead Flow Rate | 1.75 gpm |
Tub Spout Connection Type | IPS |
Description
Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 1/2 in, Handheld Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Cleveland Faucet Group, Cornerstone(TM) Series, Showerhead Function Single, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Tub Spout Connection Type IPS, Twist Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper Cap (617 3/8)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8220G027)
- ILC Replacement for Ecoaqua Eff-6029aß Filter, PK 3 (EFF-6029A)
- RID Rid 32910 Model 10 Tubing & Conduit Cutter - 4 in. (32910)
- CLEVELAND FAUCET GROUP Cornerstone Single-Handle 1 Spray Setting Tub and Shower Faucet in Chrome (40311CGR)
- B & K Tubular Spout With Soap Dish, Chrome, Wall (123-009NL)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-SN)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-CP)
- KOHLER Real Rain Overhead Panel Trim (31111-CP)
- DANCO Faucet Sprayer Wht (10856)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- Cleveland Faucet Group Showerheads and Tub Faucets