Shop All Showerheads and Tub Faucets
Cleveland Faucet Group
Faucet, Chrome, 6-1/2
Mfr # 40311CBNGR
Zoro # G804853137
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME A112.18.1, CSA B125.1, IAPMO Green Certified
- ADA Compliance Yes
- Manufacturers Warranty Length 10 yr
- Fixed Showerhead Flow Rate 1.75 gpm
- Includes Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Faucet Group
- MFR # 40311CBNGR
- Zoro # G804853137
- UPC # 810475000920
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 10 yr |
Tub Spout Connection Size | 1/2 in |
Fixed Showerhead Width | 6 1/2 in |
Details
Item | Shower Faucet |
Standards | ASME A112.18.1, CSA B125.1, IAPMO Green Certified |
ADA Compliance | Yes |
Fixed Showerhead Flow Rate | 1.75 gpm |
Includes Handle | Yes |
Includes Tub Spout | Yes |
Series | Cornerstone(TM) |
Trim Finish | Brushed Nickel |
Showerhead Type | Wall Mounted |
Showerhead Function | Single |
Includes Drain Stopper | No |
Handheld Showerhead Flow Rate | 1.75 gpm |
Showerhead Spray Pattern | Regular |
Tub Spout Connection Type | IPS |
Tub Spout Type | Twist Diverter Spout |
Includes Hot Temperature Limit | Yes |
Description
Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 1/2 in, Handheld Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Cleveland Faucet Group, Cornerstone(TM) Series, Showerhead Function Single, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Brushed Nickel, Tub Spout Connection Type IPS, Twist Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Zero Cut Toilet Bolt (10770)
- SLOAN Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers (V500AA 1 1/4 X 9)
- ZORO SELECT 3" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK17)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2050ASTV0Z00)
- CLEVELAND FAUCET GROUP Cornerstone Single-Handle 1 Spray Setting Tub and Shower Faucet in Chrome (40311CGR)
- MOEN Posi-Temp(R) Shower Only (T2742EP)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-CP)
- MOEN Posi-Temp(R) Tub/Shower (T2137EP)
- DELTA Faucet, Lahara, Monitr 17Series T/S Trim SS, Stainless (T17438-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel (55140-PN)
- Cleveland Faucet Group Showerheads and Tub Faucets