Shop All Square End Mills
Cleveland
Drill Drift 100C Chicago-Latriobe #2
Mfr # C53666
Zoro # G2130319
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- End Mill Style Square
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C53666
- Zoro # G2130319
- UPC # 697334536666
- Country of Origin India
- Category Square End Mills
Dimensions
Overall Length | 5 1/8 in |
Details
Item | Drill |
End Mill Style | Square |
Finish - Machining | Bright (Uncoated) |
Description
Drill, Bright (Uncoated), Overall Length 5 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H208EZ)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAPLCH2030)
- RIDGID Drain Cleaning Attachment (71843)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16 (C75091)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 27/64x1/2x1x4-1/8 (C33078)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1-1/4x3/4x1-5/8x3-7/8 (C75164)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- NACHI 6FL HSCO MILL ROUGHER HOG (1086049)
- Cleveland Square End Mills