Shop All Die Wrenches
Cleveland
Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D.
Mfr # C67228
Zoro # G7579153
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Outside Dia. (In.) 2-1/2
- Thread Direction Neutral
- Application Hold Round Adjustable Dies With Three Adjusting Screws
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C67228
- Zoro # G7579153
- UPC # 697334672289
- Country of Origin Taiwan, Province of China
- Category Die Wrenches
Dimensions
Size | #7 |
Outside Dia. (In.) | 2-1/2 |
Overall Length | 29 in |
For Outside Dia. | 2 1/2 in |
Outside Dia. | 2 1/2 in |
For Die Width | 3/4 in |
Details
Item | Die Wrench |
Material | High Speed Steel |
Thread Direction | Neutral |
Application | Hold Round Adjustable Dies With Three Adjusting Screws |
Handle Material | Steel |
Integrated Handle | Yes |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
For Die Shape | Round |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M |
Thread Standard | Metric, UNC |
Handle Finish | Matte |
Description
Die Wrench, For Outside Dia. 2 1/2 in, For Die Shape Round, Overall Length 29 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO STILETTO FH10C Straight Claw Finishing Hammer, 10 oz Head, Titanium Head, Brown/Tan Handle (FH10C)
- XCELITE Slotted Screwdriver, Blade 1/4" (99250N)
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- SPEEDAIRE Strain Relief Bushing, PK2 (PN2E04010G)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #6, 2" O, D, (C67227)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #2. 13/16" O.D. (C67223)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- DRILLCO 13/16 in. DIE STOCK - 3000DS (3000DS1)
- Cleveland Die Wrenches