Shop All Die Wrenches
Cleveland
Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D.
Mfr # C67224
Zoro # G4414243
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Outside Dia. (In.) 1
- Thread Direction Right Hand
- Application Holds Round Adjustable Dies With Three Adjusting Screws
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C67224
- Zoro # G4414243
- UPC # 697334672241
- Country of Origin Taiwan, Province of China
- Category Die Wrenches
Dimensions
Size | #3 |
Outside Dia. (In.) | 1 |
Outside Dia. | 1 in |
Overall Length | 9 in |
For Outside Dia. | 1 in |
Details
Item | Die Wrench |
Material | High Speed Steel |
Thread Direction | Right Hand |
Application | Holds Round Adjustable Dies With Three Adjusting Screws |
Material - Machining | High Speed Steel |
For Die Shape | Round |
Description
Die Wrench, For Outside Dia. 1 in, For Die Shape Round, Overall Length 9 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706LTM)
- RIDGID Ratchet Handle, Bolt Threading (00-RB & 00-R)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4248)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #2. 13/16" O.D. (C67223)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #6, 2" O, D, (C67227)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- Cleveland Dies