Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 5 Pieces
Mfr # C94595
Zoro # G4871452
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Body Diameters Included 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in
- Material - Machining Cobalt
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94595
- Zoro # G4871452
- UPC # 697334945956
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in |
Sizes Included | 5/16", 3/8", 1/2", 3/4", 1" |
Smallest Body Dia. | 5/16 in |
Largest Body Dia. | 1 in |
Dimension Type | Fractional Inch |
Details
Item | Countersink Set |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Number of Pieces | 5 |
Countersink Angle | 100 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
End Type- Holemaking | Single End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Single End/Double End | Single End |
Primary Material Application | All Materials |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | N, P |
Shank Type - Machining | Straight |
Number of Flutes | 0 |
Measurement System | Fractional Inch |
Description
Countersink Set, 100 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set 1/4-20 To 1/2-13 UNC (423002)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF305PF)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32 (C22305)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- Cleveland Combined Drill & Countersinks