Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 5 Pieces
Mfr # C94594
Zoro # G4876440
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Body Diameters Included 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in
- Material - Machining Cobalt
- Countersink Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94594
- Zoro # G4876440
- UPC # 697334945949
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in |
Sizes Included | 5/16", 3/8", 1/2", 3/4", 1" |
Smallest Body Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Largest Body Dia. | 1 in |
Details
Item | Countersink Set |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 90 Degrees |
Number of Pieces | 5 |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Single End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | N, P |
Number of Flutes | 0 |
Single End/Double End | Single End |
Primary Material Application | All Materials |
Shank Type - Machining | Straight |
Included Angle | 90 Degrees |
Measurement System | Fractional Inch |
Description
Countersink Set, 90 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- ENCORE PACKAGING Tool Balancer - 11-15 lbs | 5-7 kg (EP-3000-TB-4)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- Cleveland Combined Drill & Countersinks