Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 5 Pieces
Mfr # C94593
Zoro # G4873622
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Body Diameters Included 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C94593
- Zoro # G4873622
- UPC # 697334945932
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in |
Sizes Included | 5/16", 3/8", 1/2", 3/4", 1" |
Dimension Type | Fractional Inch |
Largest Body Dia. | 1 in |
Smallest Body Dia. | 5/16 in |
Details
Item | Countersink Set |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Number of Pieces | 5 |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
End Type- Holemaking | Single End |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 0 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | N, P |
Single End/Double End | Single End |
Included Angle | 82 Degrees |
Shank Type - Machining | Straight |
Description
Countersink Set, 82 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.5)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- Cleveland Combined Drill & Countersinks