Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 4 Pieces
Mfr # C94591
Zoro # G4784810
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Body Diameters Included 1/2 in, 3/8 in, 5/16 in, 5/8 in
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94591
- Zoro # G4784810
- UPC # 697334945918
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1/2 in, 3/8 in, 5/16 in, 5/8 in |
Sizes Included | 5/16", 3/8", 1/2", 5/8" |
Smallest Body Dia. | 5/16 in |
Largest Body Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Details
Item | Countersink Set |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Number of Pieces | 4 |
Countersink Angle | 100 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
End Type- Holemaking | Single End |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Primary Material Application ISO Code | N, P |
Included Angle | 100 Degrees |
Single End/Double End | Single End |
Shank Type - Machining | Straight |
Number of Flutes | 0 |
Description
Countersink Set, 100 Degrees , 4, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP18010)
- POWERCOIL Powercoil 3532-5-16HIP Wire Insert Installation Tool (3532-5/16HIP)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- Cleveland Combined Drill & Countersinks