Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 4 Pieces
Mfr # C94590
Zoro # G4799571
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Body Diameters Included 1/2 in, 3/8 in, 5/16 in, 5/8 in
- Material - Machining Cobalt
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C94590
- Zoro # G4799571
- UPC # 697334945901
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1/2 in, 3/8 in, 5/16 in, 5/8 in |
Sizes Included | 5/16", 3/8", 1/2", 5/8" |
Smallest Body Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Largest Body Dia. | 5/8 in |
Details
Item | Countersink Set |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Number of Pieces | 4 |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
End Type- Holemaking | Single End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | N, P |
Single End/Double End | Single End |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shank Type - Machining | Straight |
Number of Flutes | 0 |
Included Angle | 90 Degrees |
Description
Countersink Set, 90 Degrees , 4, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792866)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- DRILL AMERICA 0 Regular HSS Combined Drill Bit and Countersink (DEWCCD0)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- Cleveland Combined Drill & Countersinks